Shop All Interior Doors
Sartodoors
Sliding Closet Bypass Doors 56 x 84in, Veregio 7588 Cognac Oak W/ Black Glass, Sturdy Rails
Mfr # VEREGIO7588DBD-AKA-5684
Zoro # G109168615
product price: $1,641.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,641.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Cognac Oak
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # VEREGIO7588DBD-AKA-5684
- Zoro # G109168615
- UPC # 701466164373
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 84" ( 2* 28x84) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Cognac Oak |
Description
SET INCLUDES- interior use 2 doors with Black glass 28x84 each, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. Door is NOT pre-drilled for the hardware. Hardware requires extra 2 1/2" of opening height. Recommended opening is 55x86 1/2"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Lifetime Brass Latches (8BR0310001)
- NATIONAL GUARD Window Frame Kit, H. 6 In, W. 27 In (L-FRA100DKB-6x27)
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, C415A Key, For Material Thickness 15/16 in (C8703-C415A-3)
- PRIMELINE TOOLS Bi-Fold Door Guide Rod, 5-1/2 in. (2 Pack) (MP6920)
- SARTODOORS Double French Interior Door, 84" x 96", White (LUCIA2166DD-BEM-8496)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- TRIMLITE 24" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1310CLET)
- Sartodoors Doors