Shop All Interior Doors
Sartodoors
Sliding Closet Bypass Doors 36 x 96in, Quadro 4445 Cognac Oak W/ Frosted Glass, Sturdy Rails
Mfr # QUADRO4445DBD-AKA-3696
Zoro # G609167569
product price: $1,924.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,924.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Cognac Oak
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4445DBD-AKA-3696
- Zoro # G609167569
- UPC # 701466149162
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 96" ( 2* 18x96) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Cognac Oak |
Description
SET INCLUDES- interior use 2 doors with frosted glass 18x96 each, trim kit, 2 aluminum tracks, 4 door hangers, 2 round pulls, 2 door stops, screws. Sliding bypass hardware included. Hardware requires extra 2 1/2" of opening height. Recommended opening is 35x98 1/2"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM49 - 3"H x 2 1/8"P x 3 5/8"F x 96"L Crown Moulding, PVC (WM49X96SWPV)
- PRIME-LINE Track-Drawer Repl Set (221377)
- BUILDERS EDGE BLOCK MOUNT WHT 6.3X8"" (130030002117)
- ZORO SELECT Full Face EPDM Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-593)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8402RH1D6916)
- Sartodoors Interior Doors