Shop All Interior Doors
Sartodoors
Sliding Closet Bi-fold Doors 60 x 96in, Quadro 4113 Matte Black W/ Frosted Glass, Sturdy Tracks
Mfr # QUADRO4113BF-BLK-6096
Zoro # G209168751
product price: $1,991.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,991.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Matte Black
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4113BF-BLK-6096
- Zoro # G209168751
- UPC # 701466139075
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 96" ( 2* 30x96) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Matte Black |
Description
SET INCLUDES- interior use 2 doors with frosted glass 30x96 each, trim kit, aluminum track, door hangers, knob, top and bottom pivot, hinges, stoppers, screws. Door is NOT pre-drilled for the hardware. Hardware requires extra 2 7/8" of opening height. Recommended opening is 60 9/16x98 7/8"
- •SLIDING BIFOLD DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1 In (4CRU7)
- EKENA MILLWORK 1 1/4"H x 1/4"P x 96"L Parting Bead, PVC (MLD01X00X96PBSWPV)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- DEGUARD :Round Steel Hockey Puck lock SC1 key way- Keyed Different (DGSRPL-KD)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- CODEL DOORS 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- Sartodoors Interior Doors