Shop All Interior Doors
Sartodoors
Sliding Closet Bi-fold Doors 60 x 80in, Lucia 8822 White Silk W/ Frosted Glass, Sturdy Tracks
Mfr # LUCIA8822BF-WS-60
Zoro # G909170412
product price: $1,609.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA8822BF-WS-60
- Zoro # G909170412
- UPC # 701466161825
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 80" ( 2* 30x80) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- interior use 2 doors with frosted glass 30x80 each, trim kit, aluminum track, door hangers, knob, top and bottom pivot, hinges, stoppers, screws. Door is NOT pre-drilled for the hardware. Hardware requires extra 2 7/8" of opening height. Recommended opening is 60 9/16x82 7/8"
- •SLIDING BIFOLD DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL 5 Pin Key Blank H Keyway (35100H)
- RIXSON Adjustable Wall Magnetic Door Release (994-A3)
- MASTER LOCK COVER PADLOCK BCA1-9/16"" (146D)
- ZORO SELECT O-Ring, Dash 009, Viton, 0.07 In., PK100 (U38871.006.0021)
- SARTODOORS French Interior Door, 32" x 80", White (LUCIA2552ID-BEM-32)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Double French Interior Door, 48" x 80", White (FELICIA3309DD-BEM-48)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Sliding French Pocket Door 36 x 84in W/, Painted White W/ Frosted Glass, Kit Trims Rail Hardware (PLANUM0660PD-BEM-3684)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- TRIMLITE 34"x80"x13/8" Primed 3Panel Equal Panel Interior Shaker 71/4" LH Prehung Door Black Hinges (2168pri8433LH1D714)
- Sartodoors Doors