Shop All Interior Doors
Sartodoors
Sliding Closet Bi-fold Doors 56 x 80in, Veregio 7288 Light Grey Oak W/ Frosted Glass, Sturdy Tracks
Mfr # VEREGIO7288BF-OAK-56
Zoro # G909170559
product price: $1,609.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,609.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Light Grey Oak
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # VEREGIO7288BF-OAK-56
- Zoro # G909170559
- UPC # 701466167495
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 80" ( 2* 28x80) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Light Grey Oak |
Description
SET INCLUDES- interior use 2 doors with frosted glass 28x80 each, trim kit, aluminum track, door hangers, knob, top and bottom pivot, hinges, stoppers, screws. Door is NOT pre-drilled for the hardware. Hardware requires extra 2 7/8" of opening height. Recommended opening is 56 9/16x82 7/8"
- •SLIDING BIFOLD DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM Euro Slide Blumotion Soft Close Mechanism (Z70.1320)
- ILCO Ilco: DEADBOLT, 1 1/8" BACKSET, NH FLAT CLEAR/DARK BRONZE FP (ILCO-185-F-3-NH-SINGLE-628-313)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-48)
- KEYLESS FACTORY KeylessFactory:Fobik Remotes:Chryslr/Ddg Fobik w/Trunk & RS 5b Fobik Remote (RK-CHY-FBK-9)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Closet Bypass Interior Door, 36" x 96", White (PLANUM20DBD-SHOYA-60)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- TRIMLITE 36" x 80" Primed 1-Panel Interior Flat Panel Door with Ovolo Bead Slab Door (3068pri8020)
- Sartodoors Doors