Shop All Interior Doors
Sartodoors
Sliding Closet Barn Bypass Doors 84 x 80in, Nebraska Grey W/ Frosted Glass, Sturdy 8ft Rails
Mfr # QUADRO4445BBB-NEB-84
Zoro # G509169939
product price: $1,712.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,712.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Nebraska Grey
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4445BBB-NEB-84
- Zoro # G509169939
- UPC # 701466151017
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 80" ( 2* 42x80) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Nebraska Grey |
Description
SET INCLUDES- interior use 2 doors with frosted glass 42x80 each, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. Bypass barn sliding hardware kit is included. Door is NOT pre-drilled for the hardware. Hangers require extra 8" clearance above the door. Recommended opening is 80x79"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELECT HINGES Grade 1 Geared Continuous Hinge, Half Surface, 83-in, Heavy Duty, Clear Anodized Aluminum Finish (SL53 CL HD 83)
- MSI Golden Honey Splitface Ledger Panel SAMPLE Natural Quartzite Wall Tile (ZOR-PNL-0056-SAM)
- FOSS FLOORS Riverside 18" x 18" N55 Ocean Blue Carpet Tiles - 16PK (7PD4N5516PK)
- NATIONAL HARDWARE Galvanized Steel 2-1/2 in. L Safety Hasp (N102-723)
- SARTODOORS Sliding French Pocket Door 28 x 84in W/, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831PD-WS-2884)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- RENIN Renin 24 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC024080)
- Sartodoors Doors