Shop All Interior Doors
Sartodoors
Sliding Closet Barn Bypass Doors 56 x 80in, Painted White W/ Frosted Glass, Sturdy 6.6ft Rails
Mfr # PLANUM0888BBB-BEM-56
Zoro # G709168626
product price: $1,579.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,579.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Painted White
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM0888BBB-BEM-56
- Zoro # G709168626
- UPC # 701466158521
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 80" ( 2* 28x80) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Painted White |
Description
SET INCLUDES- interior use 2 doors with frosted glass 28x80 each, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. Bypass barn sliding hardware kit is included. Door is NOT pre-drilled for the hardware. Hangers require extra 8" clearance above the door. Recommended opening is 52x79"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Utility Hook, 304 SS, 1-3/10 In (4CRV3)
- MEDECO MEDECO:BiLevel 1-1/4" Mortise Cylinder - Gold (10J0500-05-DLT-Z01)
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- NATIONAL GUARD Magnetic Seal, Aluminum, 1-1/4in.H (159MDKB-96)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2868pri1501MIRT)
- Sartodoors Doors