Sliding Closet Barn Bypass Doors 48 x 84in, Nebraska Grey W/ Frosted Glass, Sturdy 6.6ft Rails
Mfr # SETE6933BBB-NEB-4884
Zoro # G209170990
Key Features
- Size 48" x 84" ( 2* 24x84)
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Nebraska Grey
- Door Width 1.6
Product Information
- Brand Sartodoors
- MFR # SETE6933BBB-NEB-4884
- Zoro # G209170990
- UPC # 701466143331
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 84" ( 2* 24x84) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Nebraska Grey |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. Bypass Sliding Hardware requires at least 13in height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels require extra 6in of the height; - 4 door stops; - 2 floor guide groove for guide has to be made; - 5 brackets; - 2 anti-jump pins; - all mounting screws; Introducing the Modern Barn Bypass Doors from the SETE collection, an elegant addition to your home decor. These doors are made from high-quality wood and MDF and come in a beautiful Nebraska Grey color that complements any contemporary living space. Featuring three frosted glass panels, these doors provide a perfect blend of privacy and natural light.The Modern Barn Bypass Doors are perfect for those who want to add a touch of style and sophistication to their homes. The minimalist design of these doors adds warmth and character to any living space, while the frosted glass panels create a bright and airy atmosphere.The bypass feature of these doors makes them practical and space-saving, perfect for any room. The easy-to-install hardware and detailed instructions ensure a hassle-free installation process.Whether you're renovating your home or simply updating your decor, the Modern Barn Bypass Doors from the SETE collection are a must-have. Their unique design, practicality, and versatility make them the perfect choice for anyone looking to add both style and functionality to their living spaces.Invest in the Modern Barn Bypass Doors today and experience the perfect combination of modern design and practicality!
- • SET INCLUDES- interior use 2 doors with frosted glass 24x84 each, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. Bypass barn sliding hardware kit is included. Door is NOT pre-drilled for the hardware. Hangers require extra 8" clearance above the door. Recommended opening is 44x83"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Disc Magnet, Neodymium, 1/4 in. (NE2225NP35)
- BALDWIN ESTATE Privacy Handlesets Lifetime Brass (8540.003.R)
- ASAHI Flange Gasket, 1-45/64" Inside Dia., Black (3114015)
- SARGENT Cylindrical Lock, 2860-65G37 KL 26D (2860-65G37 KL 26D)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- TRIMLITE 30"x96"x13/8" Primed 5Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2680pri8405LH10B4916)
- Sartodoors Doors