Sliding Closet Barn Bypass Doors 48 x 80in, Nebraska Grey W/ Frosted Glass, Sturdy 6.6ft Rails
Mfr # SETE6933BBB-NEB-48
Zoro # G109171097
Key Features
- Size 48" x 80" ( 2* 24x80)
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Nebraska Grey
- Door Width 1.6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # SETE6933BBB-NEB-48
- Zoro # G109171097
- UPC # 701466143324
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 80" ( 2* 24x80) |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Nebraska Grey |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors have NO holes for the hardware. Bypass Sliding Hardware requires at least 13in height from top opening to the ceiling. What included: - 2 doors slabs; - 2 steel rails 6.6FT each; - 4 hangers with wheels require extra 6in of the height; - 4 door stops; - 2 floor guide groove for guide has to be made; - 5 brackets; - 2 anti-jump pins; - all mounting screws; Introducing the Modern Barn Bypass Doors from the SETE collection, an elegant addition to your home decor. These doors are made from high-quality wood and MDF and come in a beautiful Nebraska Grey color that complements any contemporary living space. Featuring three frosted glass panels, these doors provide a perfect blend of privacy and natural light.The Modern Barn Bypass Doors are perfect for those who want to add a touch of style and sophistication to their homes. The minimalist design of these doors adds warmth and character to any living space, while the frosted glass panels create a bright and airy atmosphere.The bypass feature of these doors makes them practical and space-saving, perfect for any room. The easy-to-install hardware and detailed instructions ensure a hassle-free installation process.Whether you're renovating your home or simply updating your decor, the Modern Barn Bypass Doors from the SETE collection are a must-have. Their unique design, practicality, and versatility make them the perfect choice for anyone looking to add both style and functionality to their living spaces.Invest in the Modern Barn Bypass Doors today and experience the perfect combination of modern design and practicality!
- • SET INCLUDES- interior use 2 doors with frosted glass 24x80 each, 2 rails 6.6FT each, 4 hangers, 2 floor guides, 4 door stops, 2 anti-jump pins, screws. Bypass barn sliding hardware kit is included. Door is NOT pre-drilled for the hardware. Hangers require extra 8" clearance above the door. Recommended opening is 44x79"
- •SLIDING BYPASS DOORS- are the perfect closet doors for any room. Smoothly rolling from side to side, they give you full access to all of the space. Pre-Finished Interior grey horizontal grain doors saves time and money with no painting, staining or mess to clean up.
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well. 5FT barn hardware, 6FT barn hardware can be provided per request
- • FULL RANGE OF HARDWARE- Every part can be customize on your desire. A lot of sizes and finishing are available. Please contact us to get a sample of door color. Hardware can be delivered separately.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 14" EZ Open Full Extension Heavy Duty Dura Close Soft-Close Ball Bearing Side Mount Slide (303-300-14)
- CECO Door Frame, Type CU, Steel, 84 In H, 36 In W (FOO1751X-CU)
- EKENA MILLWORK Harrison Raised Panel Decorative Wall Panel, 18"W x 16"H x 5/8"P (WALP18X16X062HAR)
- VON DUPRIN Mortise Exit Devices (9975L-06-F 3 26D LHR)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS French Interior Door, 28" x 84", White (QUADRO4113ID-WS-2884)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- TRIMLITE 24" x 84" Primed 1-Panel Interior Shaker Slab Door (2070pri8401)
- Sartodoors Doors