Shop All Interior Doors
Sartodoors
Slab Interior Door, 36" x 96", White
Mfr # LUCIA22S-BEM-3696
Zoro # G701215953
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$931.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # LUCIA22S-BEM-3696
- Zoro # G701215953
- UPC # 716814305766
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Details
Item | Interior Door |
Door Type | Slab |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with mdf. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Spiral Wound Metal Gasket, 3 In, 316SS (CGI)
- MSI Ardesia Black Ledger Panel 6 In. X 24 In. Glazed Porcelain Wall Tile, 11PK (ZOR-PNL-0100)
- BALDWIN Estate Satin Brass with Brown Deadbolts (8241.060)
- TRIMLITE Molded Door 28" x 84", Primed White (2470MHCCAR)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Slab Interior Door, 32" x 96", White (LUCIA2552S-BEM-3296)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Sliding French Pocket Door 24 x 96in, Quadro 4113 Matte Black Frosted Glass, Kit Trims Rail Hardware (QUADRO4113PD-BLK-2496)
- CODEL DOORS 26" x 80" Primed 2-Panel Interior Shaker Slab Door (2268pri8402)
- Sartodoors Doors