Shop All Interior Doors
Sartodoors
Slab Interior Door, 36" x 80", White
Mfr # FELICIA3309S-BEM-36
Zoro # G001219507
product price: $687.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$687.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3309S-BEM-36
- Zoro # G001219507
- UPC # 716814300549
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 80" |
Details
Item | Interior Door |
Door Type | Slab |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with frosted glass Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Bottom Lift and Roller Bracket, PK2 (HB2U)
- SCHLAGE LFIC Cylinder Housing, Satin Chrome, 6 Pins (30-137 626)
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Brass Body, Steel Shackle, 9/16 in W (4130)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Charcoal, PK20 (31HL74)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Brushed Chrome (2468pri1310CLETLH26D4916)
- Sartodoors Interior Doors