Shop All Interior Doors
Sartodoors
Slab Interior Door, 32" x 96", White
Mfr # LUCIA2552S-BEM-3296
Zoro # G801216010
product price: $1,090.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,090.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2552S-BEM-3296
- Zoro # G801216010
- UPC # 665355822518
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Details
Item | Interior Door |
Door Type | Slab |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 3 lites of frosted glass. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Push Plate, For Auto Operator, 4-3/4" L (CL2388 VESTIBULE PLATE TEXT LOGO ARROWS)
- PIPEKNIFE The CLAW Deglazing Tool (THECLAW)
- PRIME-LINE 19-3/4 in. White Painted Steel Bottom-Mount Self-Closing Drawer Slides (R 7212)
- RICHELIEU HARDWARE 1 1/32 in (26 mm) Brushed Nickel Contemporary Cabinet Knob (798626195)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Solid French Door 24 x 80in, Quadro 4445 Light Grey Oak W/ Frosted Glass, Sgl Panel Frame Trim (QUADRO4445ID-OAK-24)
- SARTODOORS French Interior Door, 36" x 84", Black (QUADRO4002ID-BLK-3684)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- CODEL DOORS 18" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (1668pri8405GL)
- Sartodoors Doors