Shop All Interior Doors
Sartodoors
Slab Interior Door, 32" x 96", Gray
Mfr # QUADRO4002S-SSS-3296
Zoro # G701214697
product price: $922.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$922.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4002S-SSS-3296
- Zoro # G701214697
- UPC # 808226889023
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 32" x 96" |
Details
Item | Interior Door |
Door Type | Slab |
Color | Gray |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES Chain Door Guard Stn Nic (481F15)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type A (1C7A1626)
- LUCKY LINE LuckyLine: LG MAGNETIC KEY HIDER 1/CD (LKL-91001)
- THERMWELL PRODUCTS 1x7 BRN Repl DR Seal (DS7B/25)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- TRIMLITE 32" x 80" Primed 5-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8405GL)
- Sartodoors Interior Doors