Shop All Interior Doors
Sartodoors
Slab Interior Door, 30" x 96", Black
Mfr # QUADRO4055ID-WS-32
Zoro # G801219455
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # QUADRO4055ID-WS-32
- Zoro # G801219455
- UPC # 602343608532
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Item | Interior Door |
Door Type | Slab |
Color | Black |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 ”; “door height” + 1.25”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 ”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D CARPET TRIM FLUT 36""PEWT (43854)
- KABA ILCO Shim Pin Set, 1.2/1.7mm (KD50-113)
- YALE COMMERCIAL 1-1/8" 6 Pin Mortise Cylinder with GB Keyway US26D (626) Satin Chrome Finish (2153GB626)
- KABA Kaba: Simplex LR1021B-26D Pushbutton Lock W/ Key RH & RHR Satin Chrome (KABA-LR1021B26D41)
- SARTODOORS Double French Interior Door, 84" x 96", White (LUCIA2166DD-BEM-8496)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- TRIMLITE 30"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8444LH10B4916)
- Sartodoors Interior Doors