Shop All Interior Doors
Sartodoors
Slab Interior Door, 28" x 96", Black
Mfr # QUADRO4002S-BLK-2896
Zoro # G901214640
product price: $966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Door Type Slab
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4002S-BLK-2896
- Zoro # G901214640
- UPC # 808226932514
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 96" |
Details
Item | Interior Door |
Door Type | Slab |
Color | Black |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring, Music Wire, PK10, C09750742500M (C09750742500M)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, Ivory (5 Pack) (MP9267)
- KABA ILCO 1-1/8" W x 5" H Aluminum Pivot Hinge (IP-10-RH-AL)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- RENIN Renin 60 in. x 80 1/2 in. Euro 1-Lite Bypass Door (EU2230ESFGE060080)
- Sartodoors Interior Doors