Shop All Interior Doors
Sartodoors
Slab Door Panel 32x84 inches Planum 0010 Black Matte Finished Modern Pocket Closet Sliding
Mfr # PLANUM10S-BLK-3284
Zoro # G901221044
product price: $725.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$725.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM10S-BLK-3284
- Zoro # G901221044
- UPC # 716814298204
- Country of Origin Italy
- Category Interior Doors
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36x84)
- HI-LIFT JACK HYDRAULIC GATE & DOOR CLOSER (KS-950)
- DORMA Grade 2 Cylindrical Lock, 40-Privacy/Bedroom/Bath, LR-Lever, C-Rose, Satin Chrome, 2-3/4 Inch (C540-LRC-626)
- FASADE Fasade 18in x 24in Traditional 1 Antique Bronze Backsplash Panel 5pk (PB5031)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- CODEL DOORS 30" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 6-9/16" LH Prehung Door w/Mtt Blk Hngs (2668pri8730LH10B6916)
- Sartodoors Doors