Shop All Interior Doors
Sartodoors
Slab Barn Door Panel 42 x 80in, Planum 0660 Painted White W/ Frosted Glass, Pocket Closet Sliding
Mfr # PLANUM0660S-BEM-42
Zoro # G509168109
product price: $928.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$928.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Painted White
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM0660S-BEM-42
- Zoro # G509168109
- UPC # 701466157940
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 42" x 80" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Painted White |
Description
SET INCLUDES- Interior use door slab with frosted glass, fully Finished Interior, without pre-cuts.
- • UNIVERSAL DOOR OPTION— Door slab is not pre-drilled, can be used as pocket door, closet door, bathroom door, sliding door, barn door
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN MegaHook Brass-Plated Gold Heavy Duty Picture Hook 100 lb 1 pk, 5PK (122410)
- KOHLER Cabinet Knob in Vibrant Polished Nickel (29980-SN)
- TRILOGY Lock Body Assembly (S6046)
- BLUM 95 Degree Soft-closing Screw On Overlay Thick Door Hinge (71B9550)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- TRIMLITE 30"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" LH Prehung Door Matte Black Hinges (2668pri8444LH10B4916)
- Sartodoors Doors