Shop All Interior Doors
Sartodoors
Slab Barn Door Panel 36 x 96in, Veregio 7288 White Silk W/ Frosted Glass, Pocket Closet Sliding
Mfr # VEREGIO7288S-WS-3696
Zoro # G809169721
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$1,153.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # VEREGIO7288S-WS-3696
- Zoro # G809169721
- UPC # 701466169315
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 36" x 96" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- Interior use door slab with frosted glass, fully Finished Interior, without pre-cuts.
- • UNIVERSAL DOOR OPTION— Door slab is not pre-drilled, can be used as pocket door, closet door, bathroom door, sliding door, barn door
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR XP250, Black (16-11007)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 6724)
- BRINKS COMMERCIAL Brinks Matte Black Steel Hydraulic Door Closer (BC4008)
- DYNASTY HARDWARE Dynasty Hardware VAI-82-US15 Vail Lever Passage Set; Satin Nickel (VAI-82-US15)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS French Interior Door, 32" x 80", Chocolate (LUCIA2552ID-CA-32)
- SARTODOORS Double Barn Interior Door, 64" x 84", Chocolate (PLANUM10DD-WSNP-8484)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Solid French Double Doors 60 x 80in, Lucia 8831 White Silk, Wood Solid Panel Frame Trims (LUCIA8831DD-WS-60)
- SARTODOORS Double French Interior Door, 48" x 84", White (FELICIA3355DD-BEM-4884)
- RENIN 48 in. x 80 1/2 in. Bypass 6-Panel Closet Door (BY0106BWWTE048080)
- Sartodoors Doors