Slab Barn Door Panel 24 x 96in, Nordic White W/ Frosted Glass, Pocket Closet Sliding
Mfr # SETE6933S-NOR-2496
Zoro # G209170822
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color Nordic White
- Door Width 1.6
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # SETE6933S-NOR-2496
- Zoro # G209170822
- UPC # 701466146467
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 96" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | Nordic White |
Description
An elegant collection of heavy doors, in which volumetric details create an expressive look for modern neoclassical interiors Premium decorative firms are made on the basis of polypropylene. A special feature of this fims is outstanding imitation effect of a painted surface. Free from solvents and formaldehyde the Premium firms are also extremely environmentally friendly and contribute to a healthier living climate. High quality material surface makes it easy to clean and has outstanding resistance against mechanical stress and chemicals.. Finish - white coating.Door core - MDF engineered wood.Thickness of the door - 1 1/2in. Thickness of the glass - 1/4in, 3 lites of Frosted Glass. Doors are Not Pre-drilled. What included: - door slab without pre-cutsIntroducing the Modern Door Slab from the SETE collection, a stylish and practical addition to any contemporary living space. Made from high-quality wood and MDF, this door slab comes in a beautiful Nordic White color and features 3 frosted glass panels that add a touch of elegance and sophistication.The Modern Door Slab is perfect for those who appreciate modern aesthetics. The frosted glass panels allow natural light to flow through, creating a bright and airy atmosphere in any room. They also add a touch of privacy, making them perfect for those who want to close off a room without the need for traditional swinging doors.This door slab is easy to install and comes with all necessary hardware and a detailed instruction manual. It can be paired with a variety of door frames, making it a versatile choice for any home.The Modern Door Slab from the SETE collection is not only visually stunning, but also provides a practical solution for any living space. It is perfect for those who want to save space, as it does not swing open like traditional doors.Overall, the Modern Door Slab from the SETE collection is a must-have for anyone looking to add a touch of modern elegance to their home decor. Its sleek design, practicality, and ease of installation make it the perfect choice for those looking to transform their living spaces into modern and sophisticated oases. Invest in the Modern Door Slab today and elevate your home decor to the next level!
- • SET INCLUDES- Interior use door slab with frosted glass, fully Finished Interior, without pre-cuts.
- • UNIVERSAL DOOR OPTION— Door slab is not pre-drilled, can be used as pocket door, closet door, bathroom door, sliding door, barn door
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-LOK ProLok: Flat Plate- Kaba Simplex 1000, L1000, and 5000 Series CYC (PRL-EWP-IN10-FP-S)
- COMMAND Designer Hook, Plastic, White, (17083B-ES)
- ZORO SELECT Compress Spring, 1/2x0.032 In, PK5 (1NCG9)
- STRYBUC Soudafom Door & Window PU Foam (59-132)
- SARTODOORS Solid French Double Doors 60 x 80in, Lucia 8831 White Silk, Wood Solid Panel Frame Trims (LUCIA8831DD-WS-60)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Sturdy Dbl Barn Door 60 x 96in, Light Grey Oak W/ Frosted Glass, 13FT Rail Hangers Heavy Set (SETE6933DB-OAK-6096)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- TRIMLITE 30" x 96" Primed 2-Panel Interior Shaker Slab Door (2680pri8402)
- Sartodoors Doors