Shop All Interior Doors
Sartodoors
Slab Barn Door Panel 24 x 80in, Lucia 8822 White Silk W/ Frosted Glass, Pocket Closet Sliding
Mfr # LUCIA8822S-WS-24
Zoro # G709170001
product price: $868.99
/ea
Item requires special delivery charges. A $107.00 per item surcharge will be applied.
$868.99
Free 30-Day Returns
Key Features
- Hardware Finish Prefinished
- Door Material MDF
- Door Color White Silk
- Door Width 1.6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA8822S-WS-24
- Zoro # G709170001
- UPC # 701466161629
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 24" x 80" |
Door Width | 1.6 |
Details
Hardware Finish | Prefinished |
Door Material | MDF |
Door Color | White Silk |
Description
SET INCLUDES- Interior use door slab with frosted glass, fully Finished Interior, without pre-cuts.
- • UNIVERSAL DOOR OPTION— Door slab is not pre-drilled, can be used as pocket door, closet door, bathroom door, sliding door, barn door
- • SOLID DOOR- Door made of solid pine wood and covered by eco-veneer. Pre-Finished Interior, Eco Friendly, High Durability, Clean Ability and Quality, Stability Scratch and Stain Resistant. Not recommended to be painted.
- • CUSTOM SIZE — Door can be trimmed on 1“ on top and bottom, on 1“ on left and right side as well.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES COMMERCIAL Aluminum Coat and Hat Hook Aluminum Finish (405A92)
- SOUTHCO-ALBANY DIV Flexible Draw Latch T-Handle (S 37-10-101-10)
- KABA SIMPLEX Push Button Lockset, 9000, Thumb Turn (9350000-26D-41)
- ADAMS RITE 4000032628 MS Deadlock Flat Round Trim Strike for Hookbolts Clear Anodized Aluminum (4000032628)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- TRIMLITE 36"x80"x13/8" Primed 1Lite Clear Tempered Glass Interior French 49/16" RH Prehung Door Black Hinges (3068pri1501CLETRH1D4916)
- Sartodoors Doors