Shop All Interior Doors
Sartodoors
Pre-hung Modern 28x80 Metal Inserts Planum 0020 Chocolate Ash Frame Trims Lever Satin Nickel Core
Mfr # PLANUM20ID-SHOYA-28
Zoro # G701217391
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$890.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM20ID-SHOYA-28
- Zoro # G701217391
- UPC # 798418858947
- Country of Origin Italy
- Category Interior Doors
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts M540056 (M540056)
- J.W. WINCO Leveling Foot, 6.11" H, 4,496 lbf, 3/4-10 (41-80-3/4X10-150-D3-UK)
- SPEC Extension Spring, Stainless Steel, PK5 (E03600491000S)
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter, 10PK (P3002-BI-10B)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- TRIMLITE 32" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2880pri1501NPCLET)
- Sartodoors Doors