Shop All Interior Doors
Sartodoors
Pocket Interior Door, 28" x 80", Black
Mfr # QUADRO4002S-SSS-32
Zoro # G001214564
product price: $733.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$733.99
Free 30-Day Returns
Key Features
- Door Type Pocket
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4002S-SSS-32
- Zoro # G001214564
- UPC # 808226976341
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 80" |
Details
Item | Interior Door |
Door Type | |
Color | Black |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, A1001EH-CO88 COR.(UOOZ A22Z2) (ILCO-A1001EH-CO88)
- HILLMAN KeyKrafter House/Office Universal Key Blank 197 CG27 Single, 4PK (441970)
- RAYMOND Die Spring, Medium Duty, 2x8 In (104832)
- DELTANA Casement Stay Adjuster Bright Brass 10" (CSA10U3)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- TRIMLITE 24" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2080pri8405)
- Sartodoors Doors