Shop All Interior Doors
Sartodoors
Pocket Interior Door, 18" x 80", Gray
Mfr # PLANUM10DD-BLK-48
Zoro # G001217923
product price: $1,269.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,269.99
Free 30-Day Returns
Key Features
- Door Type Pocket
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM10DD-BLK-48
- Zoro # G001217923
- UPC # 716814298013
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 18" x 80" |
Details
Item | Interior Door |
Door Type | |
Color | Gray |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD9)
- MIDWEST FASTENER Plastic Pocket Door Guides 4PK (66066)
- DON-JO Don-Jo: Flush Bolt DU for aluminum doors / Oil Rubbed Bronze (DNJ-1550-DU)
- USA INDUSTRIALS Full Face Aramid/SBR Flange Gasket for 4" Pipe - 1/8" T - #150 (BULK-FG-5343)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- Sartodoors Doors