Shop All Interior Doors
Sartodoors
Grey 36x84 Steel Planum 0020 Ginger Ash Rail 6.6' Hangers Silver Set Modern Core Flush
Mfr # PLANUM20BD-GA-S-3684
Zoro # G701216004
product price: $850.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$850.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM20BD-GA-S-3684
- Zoro # G701216004
- UPC # 768171822042
- Country of Origin Italy
- Category Interior Doors
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany), grey color in horizontal grain. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum molding strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - door slab; - stainless steel rail 6.6FT with predrilled holes; - hangers with wheels; - door stops; - floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with silver rail.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Boron Shackle, 25/32 in W (6830KA-10G121)
- WRS 24" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 23-2 (01-30023-2)
- GENESIS 21.9 Locking Gas Spring 85 Lb (GSS 52631)
- ZORO SELECT Gasket Sheet, Synthetic Fibers (C-4401)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- TRIMLITE 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- Sartodoors Interior Doors