Shop All Interior Doors
Sartodoors
French Interior Door, 42" x 96", White
Mfr # QUADRO4002DP-WS-6084
Zoro # G501221093
product price: $1,462.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,462.99
Free 30-Day Returns
Key Features
- Door Type French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4002DP-WS-6084
- Zoro # G501221093
- UPC # 602343605982
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 42" x 96" |
Details
Item | Interior Door |
Door Type | French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” frosted opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - 2 glass doors slabs; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.Door with sliding hardware included. Bedroom doors, slide doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 2-Sided Stainless Steel Backsplash For BKMS-2424 Mop Sinks, 18 GA T-304 (MS-2424-SS2)
- BRASS ACCENTS Rope Door Knocker 6-1/2" Antique Brass (A06-K0400-609)
- SCHLAGE COMMERCIAL Schlage Commercial ND53PRHO626 ND Series Entry C Keyway Rhodes 13-247 Latch 10-025 Strike (ND53PRHO626)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 130 lb 2-2/5 in. L (T7645016)
- SARTODOORS Slab Interior Door, 24" x 96", White (FELICIA3312S-BEM-2496)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Solid French Double Doors 60 x 80in, Lucia 8822 White Silk W/ Frosted Glass (LUCIA8822DD-WS-60)
- SARTODOORS Closet Bypass Interior Door, 36" x 96", White (PLANUM20DBD-SHOYA-60)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- RENIN Renin 30 in. x 80 1/2 in. Euro 3-Lite Bi-Fold Door (EU3080BWFGE030080)
- Sartodoors Doors