Shop All Interior Doors
Sartodoors
French Interior Door, 32" x 80", Concrete
Mfr # PLANUM20DP-SD-48
Zoro # G701214208
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,225.99
Free 30-Day Returns
Key Features
- Door Type French
- Color Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM20DP-SD-48
- Zoro # G701214208
- UPC # 798418856530
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 32" x 80" |
Details
Item | Interior Door |
Door Type | French |
Color | Concrete |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". 1/3" wide aluminum strips are inserted flush with the plane of the slab. Doors are not pre-drilled for the hardware. Set includes: - 2 door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.Door with sliding hardware included. Bedroom doors, slide doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP7470160195)
- EKENA MILLWORK Small Bradley Decorative Fretwork Wood Wall Panels, Alder, 19 7/8"W x 11 3/8"H x 3/8"T (WALW12X12X0375BRDAL)
- LOCKEY USA Exit Trim, Classroom Lock, Schlage Keyway, Stainless Steel, (PBLHED)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT176MIA613234ASA)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Slab Panel Frosted Glass Lite 30x80 " Planum 2102 Black Matte Finished Modern Pocket Closet Sliding (PLANUM2102S-BLK-30)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- TRIMLITE 28" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" LH Prehung Door with Black Hinges (2468pri8401LH1D6916)
- Sartodoors Doors