Shop All Interior Doors
Sartodoors
French Interior Door, 30" x 96", Black
Mfr # PLANUM2102ID-BLK-3096
Zoro # G501223578
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,157.99
Free 30-Day Returns
Key Features
- Door Type French
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM2102ID-BLK-3096
- Zoro # G501223578
- UPC # 716814299263
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 96" |
Details
Item | Interior Door |
Door Type | French |
Color | Black |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, tempered glass Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KARP Insulated Fire Rated Access Door, KRP-150FR Keyed Paddle Latch Prime 18x18 (KRPP1818PH)
- X1 TOOLS R-017 Square O-Ring ID: 11/16, CS 1/16, OD 13/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R017x6)
- KEEDEX Keedex Gate Products (K-BXED-V992L-2)
- EKENA MILLWORK WM473 - 2 1/4"H x 9/16"D x 144"L Casing Flexible Moulding (CASFWM473X144)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2468pri8730LH154916)
- Sartodoors Doors