Shop All Interior Doors
Sartodoors
French Interior Door, 30" x 80", Gray
Mfr # LUCIA2552ID-SSS-30
Zoro # G701223958
product price: $966.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$966.99
Free 30-Day Returns
Key Features
- Door Type French
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2552ID-SSS-30
- Zoro # G701223958
- UPC # 808226846446
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 30" x 80" |
Details
Item | Interior Door |
Door Type | French |
Color | Gray |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width" + 2 1/2"; “door height" + 2". Set includes: - door slab; - trims (2.95" wide); - frames (for wall thickness from 4" to 5"); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JEFFREY ALEXANDER 96 mm Center-to-Center Polished Nickel Square Zane Cabinet Pull (293-96NI)
- EKENA MILLWORK 2"H x 1 7/8"P x 2 3/4"F x 94 1/2"L Reece Traditional Smooth Crown Moulding (MLD02X01X02RE)
- DELTANA Round Replacement Ring Black (UFB4505RUB-BK)
- MAGIC SLIDERS FLOOR SLIDE 1""X4""RECT4PK (4124)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- CODEL DOORS 30" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2668pri8433)
- Sartodoors Interior Doors