Shop All Interior Doors
Sartodoors
French Interior Door, 28" x 80", White
Mfr # PLANUM10S-BLK-24
Zoro # G701221749
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Door Type French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM10S-BLK-24
- Zoro # G701221749
- UPC # 716814298143
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 28" x 80" |
Details
Item | Interior Door |
Door Type | French |
Color | White |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- SCHLAGE ELECTRONICS Electronic Keyless Lock, Proximity, Office (CO200CY50 PR RHO 626 PD)
- BEST Knob Lockset, Mechanical, Entrance, Grd. 1 (8K37AB4AS3626)
- PALMETTO PACKING Packing Seal, 11/16 sq. in., 10 ft. (PE1000)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- CODEL DOORS 24" x 80" Primed Plantation Louver over Louver Bifold Door and Hardware (2068pri8730BF)
- Sartodoors Interior Doors