Shop All Interior Doors
Sartodoors
Double White 36x80 Black Hardware Planum 0020 Rails 13' Hangers Steel Set Closet Modern Core
Mfr # PLANUM20DB-BEM-36
Zoro # G701217599
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # PLANUM20DB-BEM-36
- Zoro # G701217599
- UPC # 9145546660118
- Country of Origin Italy
- Category Interior Doors
Description
Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Flat slab, thickness 1 3/5 ".
Finish - eco-veneer RENOLIT (Germany).
1/3" wide aluminum strips are inserted flush with the plane of the slab.
Wood grain made on the leaf in the vertical direction.
Doors are not pre-drilled for the hardware.
Set includes: - 2 slabs; - steel tracks 13ft with predrilled holes; - hangers; - door stops; - floor guides; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Flat slab, thickness 1 3/5 ".
Finish - eco-veneer RENOLIT (Germany).
1/3" wide aluminum strips are inserted flush with the plane of the slab.
Wood grain made on the leaf in the vertical direction.
Doors are not pre-drilled for the hardware.
Set includes: - 2 slabs; - steel tracks 13ft with predrilled holes; - hangers; - door stops; - floor guides; - all mounting screws;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- BALDWIN ESTATE Passage Latches Bright Chrome (5513.260.FLS)
- GENESIS Dynamic End - 60Lbs (GSS 741149)
- ZORO APPROVED SUPPLIER Taper Spring, Lo= 0.406 , So= 0.25 , W= 0.014 (G309989614)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- CODEL DOORS 32" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2870pri8405)
- Sartodoors Doors