Shop All Interior Doors
Sartodoors
Double Pocket Interior Door, 84" x 96", Gray
Mfr # QUADRO4088DP-SSS-8496
Zoro # G701217902
product price: $1,790.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,790.99
Free 30-Day Returns
Key Features
- Door Type Double Pocket
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4088DP-SSS-8496
- Zoro # G701217902
- UPC # 808226970622
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 96" |
Details
Item | Interior Door |
Door Type | Double Pocket |
Color | Gray |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of glass. Doors are no pre-drilled for the hardware. Set includes: - 2 door slab; - casings (2.95" wide); - pocket frames; - track; - hangers; - door guides; - bumpers; -pulls; - mounting screws; Pocket Doors Frame Set Includes: (2ea) frame header with preinstalled heavy-duty aluminum track; (4ea) steel wrapped upright pairs; (4ea) self-adjusting floor anchors; (4ea) 3-wheel door hangers, (2ea) door guide; (2ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care.Door with sliding hardware included. Bedroom doors, slide doors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Stella Blush 2in X 10in Glossy Ceramic Wall Tile, 40PK (ZOR-PT-0731)
- DIABLO CONTROLS Vehicle Detector, 11 Pin Plug-In (DSP-15 LVT)
- KABA ILCORP Master Padlock KeyBlank (M16-1092NR)
- PALMETTO PACKING Packing Seal, 3/8 Sq In., 10 Ft (1030AF)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCON)
- Sartodoors Doors