Shop All Interior Doors
Sartodoors
Double French Interior Door, 72" x 96", Light Brown
Mfr # PLANUM0010ID-BTN-42
Zoro # G701221985
product price: $1,071.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,071.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color Light Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM0010ID-BTN-42
- Zoro # G701221985
- UPC # 808226950990
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" |
Details
Item | Interior Door |
Door Type | Double French |
Color | Light Brown |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood with honeycomb. Thickness of the door - 1 3/5". Door is not pre-cut for the hardware. Assembly of frames and trims required. Door works with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - door slab; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST KING Heavy Duty Door Sweep (A8236BK)
- PEMKO Q102D97 97" Kerf-In Weatherstrip Dark Bronze Anodized Aluminum (Q102D97)
- SPEC Compression Spring, Stainless Steel, PK10, C07200630620S (C07200630620S)
- STANLEY Full Mortise Std Wt FBB Hinge, 4.5 x 4.5, Black Painted (FBB179 4 5X4 5 DOOR HINGE 1D STL)
- SARTODOORS Double French Interior Door, 84" x 96", White (LUCIA2166DD-BEM-8496)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- RENIN Renin 72 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE072080)
- Sartodoors Interior Doors