Shop All Interior Doors
Sartodoors
Double French Interior Door, 72" x 96", Gray
Mfr # QUADRO4088DD-SSS-7296
Zoro # G001216629
product price: $1,730.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,730.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4088DD-SSS-7296
- Zoro # G001216629
- UPC # 808226871066
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" |
Details
Item | Interior Door |
Door Type | Double French |
Color | Gray |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width" + 2 1/2"; “door height" + 2". Set includes: - 2 doors slabs; - trims (2.95" wide); - frames (for wall thickness from 4" to 5"); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 2-5/8" x 12" Adams Rite Blank Latch Protector for Outswing Doors (LP312PDU)
- JACKSON 36 Model 2086 Concealed Vertical Rod Panic Exit Device Left Hand Reverse Bevel Fits 3/0 x 7/0 Door (312086L37313)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/8 in. x 4 ft. x 8 ft. - Blue Steel (03_102)
- ZORO SELECT O-Ring, Dash 470, Silicone, 0.27 In. (U38883.025.2100)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- CODEL DOORS 28" x 96" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2480pri1501NPCLET)
- Sartodoors Doors