Shop All Interior Doors
Sartodoors
Double French Interior Door, 60" x 96", White
Mfr # FELICIA3355DD-BEM-6096
Zoro # G701223279
product price: $1,841.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,841.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3355DD-BEM-6096
- Zoro # G701223279
- UPC # 602343624846
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 96" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 12 lites of Clear glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Spring-Extension (732-04609)
- LUCKY LINE Slide Bolt Spring Snap, L 4 3/4 In (4FCJ5)
- DELTANA Mandeville Lever Passage, Universal Handing Bright Chrome (ZMLR3U26)
- MIDWEST PRODUCTSMPANY 18x4x12 Birch Plywood (5303)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 72" x 84", White (FELICIA3355DD-BEM-7284)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- SARTODOORS Sliding French Double Pocket Doors 60 x 96in, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831DP-WS-6096)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- Sartodoors Doors