Shop All Interior Doors
Sartodoors
Double French Interior Door, 60" x 84", White
Mfr # FELICIA3312DD-BEM-6084
Zoro # G701214444
product price: $1,350.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,350.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3312DD-BEM-6084
- Zoro # G701214444
- UPC # 716814301454
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 84" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 12 lites with glass Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Latch Guard, SS, 5/8 x 2-3/4 x 7 In. (1HJL7)
- CODEL DOORS 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- GARLOCK Flange Gasket, Ring, 8 In, Aramind Fiber (3000RG-0150-062-0800)
- COMPONENT HARDWARE Stainless Steel Square Corner Insert (J74-4721)
- SARTODOORS Double French Interior Door, 48" x 80", Black (QUADRO4002DD-BLK-48)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Solid French Door 42 x 80in, Lucia 8831 White Silk, Single Regular Panel Frame Trims Handle (LUCIA8831ID-WS-42)
- CODEL DOORS 36" x 96" Primed 3-Panel Mission Interior Shaker Slab Door (3080pri8403)
- Sartodoors Interior Doors