Shop All Interior Doors
Sartodoors
Double French Interior Door, 60" x 80", White
Mfr # LUCIA2166DD-BEM-60
Zoro # G301218125
product price: $1,530.99
/ea
Item requires special delivery charges. A $460.00 per item surcharge will be applied.
$1,530.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2166DD-BEM-60
- Zoro # G301218125
- UPC # 679507879428
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 80" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Clear glass. Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Window Sash Lock, 15/16" X 2-5/8" Bright Nickel (WL07U14)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, Pk5 (1NCD1)
- TRANS ATLANTIC CO. Heavy Duty Grade 1 Commercial Cylindrical Privacy Bed/Bath Function Door Lever in Brushed Chrome (DL-LHV40-US26D)
- MSI Xl Cyrus Sandino 8.98 In. X 60 In. Rigid Core Luxury Vinyl Plank Flooring, 6PK (ZOR-LVR-XL-0129)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Solid French Double Doors 60 x 80in, Lucia 8831 White Silk, Wood Solid Panel Frame Trims (LUCIA8831DD-WS-60)
- SARTODOORS Slab Interior Door, 30" x 84", White (PLANUM2102S-CA-32)
- SARTODOORS Double French Interior Door, 48" x 84", White (FELICIA3355DD-BEM-4884)
- SARTODOORS Slab Interior Door, 30" x 84", White (FELICIA3312S-BEM-3084)
- TRIMLITE 32" x 80" Knotty Alder 2-Panel Interior Shaker Slab Door (2868ska8402)
- Sartodoors Doors