Shop All Interior Doors
Sartodoors
Double French Interior Door, 60" x 80", White
Mfr # FELICIA3309DD-BEM-60
Zoro # G501217126
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,345.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sartodoors
- MFR # FELICIA3309DD-BEM-60
- Zoro # G501217126
- UPC # 716814300426
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 80" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with glass Doors are not pre-cut for the hardware. Assembly of frames and trims required. Doors work with all swing directions. Rough opening can be calculated: “door width” + 2 1/2”; “door height” + 2”. Set includes: - 2 doors slabs; - trims (2.95” wide); - frames (for wall thickness from 4” to 5 1/2”); - 2 passage lever/knob; - non-mortise hinges; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with frame, hung door, european door with molding, bedroom door.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bike Hook, Vinyl, 5/16 in. H (49GV54)
- ZORO SELECT Flange Gasket, Full Face, 3 In, Silicone (4CYX1)
- MSI Aria Oro 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0245)
- ZORO SELECT Torsion Spring, 270 Deg, 0.353OD, PK6 (3HPJ9)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Solid French Double Doors 60 x 80in, Lucia 8831 White Silk, Wood Solid Panel Frame Trims (LUCIA8831DD-WS-60)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Pocket Interior Door, 30" x 80", Black (QUADRO4002PD-BLK-30)
- SARTODOORS Slab Interior Door, 32" x 96", White (LUCIA2552S-BEM-3296)
- TRIMLITE 34" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2170pri8401LH26D4916)
- Sartodoors Doors