Shop All Interior Doors
Sartodoors
Double French Interior Door, 48" x 80", White
Mfr # PLANUM2102PD-GA-1896
Zoro # G701215755
product price: $1,256.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,256.99
Free 30-Day Returns
Key Features
- Door Type Double French
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM2102PD-GA-1896
- Zoro # G701215755
- UPC # 665355266992
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 80" |
Details
Item | Interior Door |
Door Type | Double French |
Color | White |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood . Thickness of the door - 1 3/5". 1/4" opaque glass with privacy option is ideal as bedroom door or bathroom door. Doors are not pre-drilled for the hardware. Set includes: - door slab; - casings (2.95” wide); - pocket frames; - track; - hangers; - door guide; - bumper; -pulls; - mounting screws; Pocket Doors Frame Set Includes: (1ea) frame header with preinstalled heavy-duty aluminum track; (2ea) steel wrapped upright pairs; (2ea) self-adjusting floor anchors; (2ea) 3-wheel door hangers, (1ea) door guide; (1ea) door stop; wrench, screws and instructions. Easily assembled and structurally strong pocket door frame; Designed for fast installation in standard 2 x 4 timber or steel frame walls typically sheeted with drywall; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Slide Bolt Spring Snap, L 4 In (4FCG3)
- ILCO Ilco: Key Blanks, TR47-NP TOYOTA (ILCO-TR47-NP)
- USA INDUSTRIALS Hard Viton O-Ring-Dash 231, PK 10 (ZUSAV90231)
- ELEMENTS BY HARDWARE RESOURCES 96 mm Center-to-Center Matte Black Square Hadly Cabinet Pull (449-96MB)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA22S-BEM-2884)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Double French Interior Door, 60" x 84", Black (QUADRO4002DD-BLK-6084)
- CODEL DOORS 32" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Stn Nckl Hngs (2868pri8730LH154916)
- Sartodoors Doors