Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 72" x 96", Black
Mfr # QUADRO4002DB-S-BLK-7296
Zoro # G901214794
product price: $1,776.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,776.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4002DB-S-BLK-7296
- Zoro # G901214794
- UPC # 808226796802
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 96" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | Black |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid MDF. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - silver stainless steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite MDF construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of MDF and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- G.A.S. HARDWARE G.A.S Hardware PGT Sliding Patio Glass Door Handle (DH-210B)
- GARLOCK Gasket Sheet, Garlock 2900, 30 x 30 x 1/8" (2900-30125)
- PRIMELINE TOOLS Left Hand Window Operator, 9-1/2" L (H 3568)
- VILLAGE WROUGHT IRON Village Wrought Iron WH-TOG Toggle Bolt 2 In- Blk Screw (WH-TOG)
- SARTODOORS French Interior Door, 28" x 84", White (QUADRO4113ID-WS-2884)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- RENIN Renin 30 in. x 80 1/2 in. Euro 3-Lite Design Pivot Door (PV5402ESFGC030080)
- Sartodoors Interior Doors