Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 72" x 80", White
Mfr # QUADRO4055DB-WS-72
Zoro # G801217666
product price: $1,072.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,072.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4055DB-WS-72
- Zoro # G801217666
- UPC # 602343607641
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 72" x 80" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | White |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” frosted opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLARO Coat Hook, 8 Hooks, 24 In W, Satin Aluminum (224SA)
- ZORO SELECT O-Ring, Dash 322, Buna N, 0.21 In., PK50 (U38801.018.0125)
- DELTANA Exposed Shell Pull 4" Oil Rubbed Bronze (SHP29U10B)
- DON-JO Don-Jo: WRAP AROUND 80 BLANK - 4-1/4 X 4-1/2" - Polished Brass (DNJ-80-PB-CW)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- TRIMLITE 30" x 80" Primed 3-Panel Mission Interior Shaker Slab Door (2668pri8403)
- Sartodoors Doors