Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 64" x 84", Chocolate
Mfr # PLANUM10DD-WSNP-8484
Zoro # G001217862
product price: $1,410.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,410.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color Chocolate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM10DD-WSNP-8484
- Zoro # G001217862
- UPC # 9145546658115
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 64" x 84" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | Chocolate |
Description
Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware. Assembly of casings and jambs required before installation.
Set includes: - 2 slabs; - casings (2.95” wide); - jambs (for wall thickness from 4” to 4 9/16”); - passage levers in Satin Nickel; - butterfly hinges;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware. Assembly of casings and jambs required before installation.
Set includes: - 2 slabs; - casings (2.95” wide); - jambs (for wall thickness from 4” to 4 9/16”); - passage levers in Satin Nickel; - butterfly hinges;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 9 - Blue Steel (03-100-WEB)
- ELESA Lift-off Hinges, CFMY.40 SH-4-D (CFMY)
- NICOR LIGHTING Nicor Lighting PRCP2 Prime Plus Door Chime Kit (PRCP2)
- ADAMS RITE 4000012628 MS Deadlock Flat Round Trim Strike Clear Anodized Aluminum (4000012628)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Closet Bypass Interior Door, 60" x 96", White (PLANUM10BD-WSNP-32)
- SARTODOORS Solid French Double Doors 60 x 80in, Veregio 7588 Cognac Oak W/ Black Glass (VEREGIO7588DD-AKA-60)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- TRIMLITE 36" x 96" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3080pri8405)
- Sartodoors Doors