Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 64" x 80", Black
Mfr # LUCIA2552DB-BLK-64
Zoro # G901222843
product price: $1,397.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,397.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2552DB-BLK-64
- Zoro # G901222843
- UPC # 808226783888
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 64" x 80" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | Black |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", of Frosted glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SOUND ATTENUATIONDoor's 1 3/5" thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Textured, Windsor Blue, 2"W X 48"H (CG-20R-4-265)
- ZORO SELECT O-Ring, Viton, 39mm OD, PK10 (1RHY2)
- KEYLESSFACTORY Garage Door Mini Key Chain Remote Replacement for Linear Megacode ACT-31B (KLF-ACT)
- SOSS Door Invisible Hinge, 2″ Door Thickness, US19 (220US19)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (QUADRO4115DP-WS-48)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2166DD-BEM-72)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 84" x 96", White (LUCIA2166DD-BEM-8496)
- SARTODOORS Double Pocket Interior Door, 72" x 96", Gray (PLANUM0010S-BTN-24)
- CODEL DOORS 36" x 84" Primed 3-Panel Equal Panel Interior Shaker Slab Door (3070pri8433)
- Sartodoors Interior Doors