Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 60" x 80", White
Mfr # FELICIA3355DB-BEM-60
Zoro # G901221532
product price: $1,419.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,419.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3355DB-BEM-60
- Zoro # G901221532
- UPC # 602343624013
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 60" x 80" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 12 lites of Clear glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON 7-pin SFIC Core, A Keyway, Uncombinated, Slide Cap, 626, 4 Pack (C647 A 626 (4PK))
- X1 TOOLS R-20 O-Ring ID: 25 mm, CS: 3.5 mm, OD: 32 mm 20 O-Rings by X1 Tools (X1E-CON-ORI-RUB-0020x20)
- VESTIL Overhead Door Track Protector, 36" (DSP-36)
- TRIMLITE 24" x 96" Primed 2-Panel Interior Shaker Slab Door (2080pri8402)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- SARTODOORS Double French Interior Door, 48" x 96", White (FELICIA3355DD-BEM-4896)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- TRIMLITE 32" x 84" Primed 2-Panel Interior Shaker Slab Door (2870pri8402)
- Sartodoors Doors