Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 56" x 84", White
Mfr # LUCIA2555DB-BEM-5684
Zoro # G701218992
product price: $1,513.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,513.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # LUCIA2555DB-BEM-5684
- Zoro # G701218992
- UPC # 602343621548
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 84" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Thickness of the glass - 1/4", 3 lites of Clear glass. Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Plated Cup Magnet with T-Slot Stud, Magn (MX1000RKHS)
- WEATHERHEAD O-Ring O-Ring Face Seal Buna-N 90,57526 (4629X24)
- WESLOCK Privacy Pocket Door Lock Black (00677X2X2)
- L.E. JOHNSON PrimeLine Galvanized Steel ByPass Door Hardware Set (161793)
- SARTODOORS French Interior Door, 42" x 80", White (FELICIA3309ID-BEM-42)
- SARTODOORS Double French Interior Door, 72" x 96", White (FELICIA3355DD-BEM-7296)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS French Interior Door, 24" x 84", White (QUADRO4088ID-WS-2484)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Slab Interior Door, 28" x 84", White (LUCIA2661S-BEM-2884)
- TRIMLITE 28"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Black Hinges (2470pri8433RH1D4916)
- Sartodoors Doors