Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 56" x 84", White
Mfr # FELICIA3309DB-BEM-5684
Zoro # G501216129
product price: $1,327.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,327.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # FELICIA3309DB-BEM-5684
- Zoro # G501216129
- UPC # 665355359359
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 56" x 84" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | White |
Description
SartoDoors - the european doors of modern and traditional design. French style here! Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer made in Italy. Door made of solid pine wood. Thickness of the door - 1 3/5". Glass is 1/4" thick, 9 lites with frosted glass Doors are no pre-drilled for the hardware. Set includes: - 2 doors slabs; - steel rails 13FT total with predrilled holes; - 4 hangers with wheels; - 4 door stops; - 2 floor guide; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid composite wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of composite wood and will give several generations of normal usage with minimal care. Door with hardware included, slide door, door with double tracks.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Leveling Glides, Screw-In, Rd, 1-1/4", PK24 (9451)
- MSI Terrazo Glacier 13 in. X 24 in. Glazed Porcelain Pool Coping, 2PK (ZOR-LSC-0082)
- EKENA MILLWORK 20"W x 24"H x 1/2"P Ashford Molded Scalloped Wainscot Wall Panel (PNL20X24AS-02)
- ZORO SELECT O-Ring, Dash 223, Buna N, 0.13 In., PK25 (1RHH6)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Double French Interior Door, 48" x 80", Black (QUADRO4002DD-BLK-48)
- SARTODOORS Pocket Interior Door, 36" x 80", White (LUCIA31PD-BEM-36)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Double French Interior Door, 56" x 80", White (FELICIA3355DD-BEM-56)
- TRIMLITE 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- Sartodoors Interior Doors