Shop All Interior Doors
Sartodoors
Double Barn Interior Door, 48" x 96", Concrete
Mfr # QUADRO4002DBD-WS-48
Zoro # G201217068
product price: $1,147.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,147.99
Free 30-Day Returns
Key Features
- Door Type Double Barn
- Color Concrete
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4002DBD-WS-48
- Zoro # G201217068
- UPC # 602343605456
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 48" x 96" |
Details
Item | Interior Door |
Door Type | Double Barn |
Color | Concrete |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” frosted opaque glass with privacy function. Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screws; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONCloset door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Reserve Dark Bronze Screws (8BR0502007)
- RAYMOND Gas Spring, Standard, Black Oxide, 112 lb. (R12-015-YE)
- EKENA MILLWORK WM164 - 1 1/8"H x 3/4"P x 96"L Base Moulding, PVC (WM164X96SWPV)
- SCHLAGE Satin Nickel Dummy Lever Lockset, Accent/Brookshire, Right Hand (F170 ACC 619 BRK RH)
- SARTODOORS Double French Interior Door, 60" x 80", Black (QUADRO4002DD-BLK-60)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS Double French Interior Door, 64" x 80", White (FELICIA3309DD-BEM-64)
- SARTODOORS Sturdy Barn Door 28 x 80in, Nordic White W/ Frosted Glass, 6.6FT Rail Hangers Heavy Hardware Set (SETE6933BD-B-NOR-28)
- SARTODOORS Double French Interior Door, 36" x 80", Black (QUADRO4002DD-BLK-36)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- TRIMLITE 32" x 80" Primed Plantation Louver Interior Shaker Slab Door (2868pri8730)
- Sartodoors Interior Doors