Shop All Interior Doors
Sartodoors
Closet French Double 64x80 Planum 0010 White Silk Frames Trims Levers Modern Design Prehung Wood
Mfr # PLANUM10DD-WSNP-64
Zoro # G701217858
product price: $1,188.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,188.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM10DD-WSNP-64
- Zoro # G701217858
- UPC # 654227304863
- Country of Origin Italy
- Category Interior Doors
Description
Planum - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware. Assembly of casings and jambs required before installation.
Set includes: - 2 slabs; - casings (2.95” wide); - jambs (for wall thickness from 4” to 4 9/16”); - passage levers in Satin Nickel; - butterfly hinges;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Finish - eco-veneer CIPLEX (Italy).
Door has a solid core (pine wood). Thickness of the door - 1 3/5"
Doors are not pre-drilled for the hardware. Assembly of casings and jambs required before installation.
Set includes: - 2 slabs; - casings (2.95” wide); - jambs (for wall thickness from 4” to 4 9/16”); - passage levers in Satin Nickel; - butterfly hinges;
NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO KABAILCO: Key-in-Knob/Deadbolt Cylinder with Sargent RA-RC Keyway - Satin Chrome (ILCO-15995GC-26D-KD)
- SPEC Extension Spring, Stainless Steel (E11251255500S)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 70 (AF041-111)
- LUCIDA SURFACES LUCIDA SURFACES, DecoCore White Oak Herringbone 5.1 in. x25.4 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 16PK (DC-701C)
- SARTODOORS French Interior Door, 30" x 84", White (LUCIA2552ID-BEM-3084)
- SARTODOORS French Interior Door, 30" x 96", White (FELICIA3355ID-BEM-3096)
- SARTODOORS Barn Interior Door, 36" x 80", Black (LUCIA2552BD-B-BLK-36)
- SARTODOORS Double Pocket Interior Door, 48" x 80", White (LUCIA31DP-BEM-48)
- SARTODOORS Double French Interior Door, 60" x 96", White (PLANUM10S-BLK-28)
- SARTODOORS French Interior Door, 30" x 80", White (QUADRO4002DD-WS-4884)
- SARTODOORS Slab Interior Door, 32" x 84", White (PLANUM2102S-WS-3284)
- Sartodoors Doors