Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, Gray
Mfr # PLANUM2102S-CA-1884
Zoro # G701217070
product price: $674.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$674.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # PLANUM2102S-CA-1884
- Zoro # G701217070
- UPC # 665355745565
- Country of Origin Italy
- Category Interior Doors
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | Gray |
Description
SartoDoors - European doors of modern minimal design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer RENOLIT (Germany). Door made of solid pine wood . Thickness of the door - 1 3/5". 1/4" opaque glass with privacy option is ideal as bedroom door or bathroom door. Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that allows to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it allows you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONDoor is manufactured from a single piece of wood and will give several generations of normal usage with minimal care. Works as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4 in W x 4 in H Satin Nickel Door and Butt Hinge (56-179SNK)
- FLAME GARD Duct Access Door, UL Rated, 23 x 10 (6EJA5)
- ZORO SELECT Square Profile Viton O-Ring, Dash 007, PK50 (ZUSAVSQ70007)
- STRYBUC Drawer Insert TP 124 Stamped (45-91)
- SARTODOORS Double French Interior Door, 72" x 96", Black (QUADRO4002DD-BLK-7296)
- SARTODOORS Pocket Interior Door, 32" x 84", White (LUCIA2555PD-BEM-3284)
- SARTODOORS Double French Interior Door, 64" x 80", White (QUADRO4113DD-WS-64)
- SARTODOORS Double French Interior Door, 36" x 80", White (LUCIA2555DD-BEM-36)
- SARTODOORS French Interior Door, 32" x 80", Black (LUCIA2552ID-BLK-32)
- SARTODOORS Slab Interior Door, 42" x 96", White (QUADRO4111S-WS-4296)
- VDOMDOORS Barn Interior Door, Chocolate (MELA7444BBB-WS-84)
- Sartodoors Interior Doors