Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 84" x 96", Gray
Mfr # QUADRO4111DBD-KS-8496
Zoro # G701216097
product price: $1,879.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,879.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4111DBD-KS-8496
- Zoro # G701216097
- UPC # 602343614823
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 96" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | Gray |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". Doors are not pre-drilled for the hardware. Set includes: - 2 doors slabs; - casings (2.95” wide); - 2 tracks; - 4 door hangers with wheels; - 2 floor guide; - 2 door stops; - 2 round pulls; - all mounting screKS; NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. SartoDoors are recommended for Applying in hospitals, childcare centers and networks catering.SEALING GUM GERMAN COMPANY DEVENTERIt has a special profile that alloKS to protect your home from dust, makes a cozy and quiet atmosphere around every day. On another side it alloKS you to save 35 % more heat and save up to 20% to the bill.SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONCloset door with hardware, door for wardrobe, panel with hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Hat And Coat Hook Chrome (N273-516)
- RICHELIEU 5inch 127 mm HeavyDuty Hinge Pin Door Stop, Antique Nickel (221301275)
- ZORO SELECT Compress Spring, Conical, 302 SS, 1/2x0.720 (1NDJ1)
- SURE-LOC HARDWARE Sure-Loc Hardware Round Pocket Door Pull, Privacy, Satin Nickel (DP-R02 15)
- SARTODOORS French Interior Door, 28" x 84", White (QUADRO4113ID-WS-2884)
- SARTODOORS Double French Interior Door, 72" x 80", White (FELICIA3355DD-BEM-72)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Solid French Door 30 x 80in, Planum 0660 Painted White W/ Frosted Glass, Sgl Panel Frame Trim (PLANUM0660ID-BEM-30)
- SARTODOORS Double French Interior Door, 72" x 80", White (LUCIA2555DD-BEM-72)
- SARTODOORS Sliding French Pocket Door 28 x 84in W/, Lucia 8831 White Silk, Kit Trims Rail Hardware (LUCIA8831PD-WS-2884)
- CREATIVE HARDWOODS Antique Pine Barn Wood Sliding Door 36x84 (3684sd)
- Sartodoors Interior Doors