Shop All Interior Doors
Sartodoors
Closet Bypass Interior Door, 84" x 84", Gray
Mfr # QUADRO4055S-WS-3084
Zoro # G001220534
product price: $714.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$714.99
Free 30-Day Returns
Key Features
- Door Type Closet Bypass
- Color Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sartodoors
- MFR # QUADRO4055S-WS-3084
- Zoro # G001220534
- UPC # 602343608976
- Country of Origin Italy
- Category Interior Doors
Dimensions
Size | 84" x 84" |
Details
Item | Interior Door |
Door Type | Closet Bypass |
Color | Gray |
Description
SartoDoors - European doors of modern and traditional design. Best choice for bedroom, bathroom or closet - warm look and bright colors, high quality materials and soft opening. Finish - eco-veneer. Door made of solid MDF. Fully finished from both sides. Thickness of the door - 1 3/5". 1/4” opaque glass with privacy function. Doors are not pre-drilled. Set includes: - door slab without pre-cuts NO FORMALDEHYDEEnvironmentally friendly using only latest eco-friendly materials. Company requirements the safest materials. We take care about your family. Sarto Doors are recommended for Applying in hospitals, childcare centers and networks catering. SOUND ATTENUATIONDoor's 1 3/5” thick solid wood construction yields 30% noise reduction over standard doors.CONSTRUCTIONWorks as barn door, closet door, sliding door with hardware set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN Hillman Fasteners 243687 Clear Suction Cup Large Pack of 4 (243687)
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.2 (B581BD D 626)
- TY-FLOT FME Cover, 18"dia. x 6"D, Pink, PK20 (CBFR18PK)
- KWIKSET Radius Corner Deadbolt Strike 1-1/8" x 2 (85279-009)
- SARTODOORS Slab Interior Door, 36" x 80", White (PLANUM10S-WSNP-42)
- SARTODOORS Double French Interior Door, 64" x 84", Black (QUADRO4002DD-BLK-6484)
- SARTODOORS Double French Interior Door, 56" x 80", Black (QUADRO4002DD-BLK-56)
- SARTODOORS Double French Interior Door, 48" x 96", White (LUCIA31DD-BEM-4896)
- SARTODOORS Double French Interior Door, 48" x 80", Black (QUADRO4002DD-BLK-48)
- SARTODOORS Double French Interior Door, 60" x 96", White (LUCIA2166DD-BEM-6096)
- CODEL DOORS 24" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2068pri1501RAIT)
- Sartodoors Interior Doors